Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 14.6

4.00 (1)
Item.#
06592774
Mfr.#
TD 14.6
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
125
Blade Diameter D (phi mm)
14.6
Standard Product
JIS standard products
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Shanks (MT.No)
2
Thinning Shape of Drills
S-shaped thinning
Overall Length L (mm)
225
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2016-03-22 15:19:04
It is stable comfort.
This review is about item#06592731.