|
Taper shank drill TD 14.8
(1)
- Item.#
- 06592792
- Mfr.#
- TD 14.8
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle
- Standard
- Tolerance
- h8
- Standard Product
- JIS standard products
- Material
- HSS (high speed steel) HSS
- Shanks (MT.No)
- 2
- Work Material
- Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
- Point Angle (Degree)
- 118
- Thinning Shape of Drills
- S-shaped thinning
- Overall Length L (mm)
- 225
- Flute Length l (mm)
- 125
- Blade Diameter D (phi mm)
- 14.8
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Drilling
From Japan
On 2016-03-22 15:19:04
It is stable comfort.
Customers Who Bought This Item Also Bought