Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper shank drill

Taper shank drill TD 15.2

5.00 (1)
Item.#
06592835
Mfr.#
TD 15.2
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Point Angle (Degree)
118
Flute Length l (mm)
128
Thinning Shape of Drills
S-shaped thinning
Overall Length L (mm)
228
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
15.2
Standard Product
JIS standard products
Material
HSS (high speed steel) HSS
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
furaisubann
5
From Japan
On 2018-02-01 18:10:10
taihenn kirete yokatta mata tanomimasu
This review is about item#6592817.