Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 15.5

Item.#
06592862
Mfr.#
TD 15.5
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Point Angle (Degree)
118
Flute Length l (mm)
128
Thinning Shape of Drills
S-shaped thinning
Overall Length L (mm)
228
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, Purehadon steel, high alloy steel, cast iron, aluminum alloy, copper alloy
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
15.5
Standard Product
JIS standard product
Material
HSS (high speed steel) HSS