Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 15.8

Item.#
06592896
Mfr.#
TD 15.8
Package Qty.
1PC
Ship pack of
1
69.70 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Point Angle (Degree)
118
Overall Length L (mm)
230
Flute Length l (mm)
130
Thinning Shape of Drills
S type thinning
Work Material
Low-carbon steel, mild steel, carbon steel, the alloy steel, pre-hardened steel, the high alloy steel, cast iron, an aluminum alloy, a copper alloy
Helix Angle
Standard
Tolerance
h8
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
15.8
Standard Product
JIS standardized item