Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 15.9

Item.#
06592905
Mfr.#
TD 15.9
Package Qty.
1PC
Ship pack of
1
61.41 SGD
ADD TO CART
Shipped after 2017-09-21
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Point Angle (Degree)
118
Flute Length l (mm)
130
Thinning Shape of Drills
S-shaped thinning
Overall Length L (mm)
230
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
15.9
Standard Product
JIS standard products
Material
HSS (high speed steel) HSS