Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 16.2

Item.#
06592932
Mfr.#
TD 16.2
Package Qty.
1PC
Ship pack of
1
76.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Point Angle (Degree)
118
Standard Product
JIS standard products (JIS B 4301 2)
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
16.2
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
232
Flute Length l (mm)
132
Thinning Shape of Drills
S-shaped thinning