Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 16.4

Item.#
06592957
Mfr.#
TD 16.4
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Point Angle (Degree)
118
Blade Diameter D (phi mm)
16.4
Standard Product
JIS standard products
Material
HSS (high speed steel) HSS
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Helix Angle
Standard
Tolerance
h8
Thinning Shape of Drills
S-shaped thinning
Overall Length L (mm)
232
Flute Length l (mm)
132