Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 17

Item.#
06593011
Mfr.#
TD 17
Package Qty.
1PC
Ship pack of
1
73.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Point Angle (Degree)
118
Flute Length l (mm)
135
Thinning Shape of Drills
S type thinning
Overall Length L (mm)
235
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, pre-hardened steel, high alloy steel, cast iron, aluminum alloy, copper alloy
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
17
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (high-speed steel) HSS