Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 18.9

Item.#
06593203
Mfr.#
TD 18.9
Package Qty.
1PC
Ship pack of
1
95.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Point Angle (Degree)
118
Thinning Shape of Drills
S-shaped thinning
Overall Length L (mm)
245
Flute Length l (mm)
145
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Helix Angle
Standard
Tolerance
h8
Standard Product
JIS standard products
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
18.9