Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 19.5

Item.#
06593264
Mfr.#
TD 19.5
Package Qty.
1PC
Ship pack of
1
92.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Point Angle (Degree)
118
Flute Length l (mm)
150
Thinning Shape of Drills
S type thinning
Overall Length L (mm)
250
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, pre-hardened steel, high alloy steel, cast iron, aluminum alloy, copper alloy
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
19.5
Standard Product
JIS STANDARD PRODUCTS
Material
High-speed-steel (high-speed steel) HSS