Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 21

Item.#
06593413
Mfr.#
TD 21
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Tolerance
h8
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
21
Standard Product
JIS standard products
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, Steel Purehadon, high alloy steel, cast iron, aluminum alloy, copper alloy
Point Angle (Degree)
118
Overall Length L (mm)
255
Flute Length l (mm)
155
Thinning Shape of Drills
S-shaped thinning
Helix Angle
Standard