Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 22

Item.#
06593517
Mfr.#
TD 22
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Point Angle (Degree)
118
Standard Product
JIS standardized item
Material
High-speed-steel (HSS)
Blade Diameter D (phi mm)
22
Work Material
Low-carbon steel, mild steel, carbon steel, the alloy steel, pre-hardened steel, the high alloy steel, cast iron, an aluminum alloy, a copper alloy
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
260
Flute Length l (mm)
160
Thinning Shape of Drills
S type thinning