|
Taper shank drill TD 23.4
- Item.#
- 06593657
- Mfr.#
- TD 23.4
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Flute Length l (mm)
- 165
- Point Angle (Degree)
- 118
- Shanks (MT.No)
- 3
- Thinning Shape of Drills
- S-shaped thinning
- Overall Length L (mm)
- 285
- Work Material
- Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
- Helix Angle
- Standard
- Tolerance
- h8
- Blade Diameter D (phi mm)
- 23.4
- Standard Product
- JIS standard products
- Material
- HSS (high speed steel) HSS
|
Customers Who Viewed This Item Also Viewed