Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 24

Item.#
06593711
Mfr.#
TD 24
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
165
Standard Product
JIS STANDARD PRODUCTS
Overall Length L (mm)
285
Tolerance
h8
Thinning Shape of Drills
S type thinning
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, pre-hardened steel, high alloy steel, cast iron, aluminum alloy, copper alloy
Shanks (MT.No)
3
Helix Angle
Standard
Point Angle (Degree)
118
Blade Diameter D (phi mm)
24
Material
High-speed-steel (high-speed steel) HSS