Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper shank drill

Taper shank drill TD 24.1

Item.#
06593727
Mfr.#
TD 24.1
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
165
Standard Product
JIS standard products
Overall Length L (mm)
285
Tolerance
h8
Thinning Shape of Drills
S-shaped thinning
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Shanks (MT.No)
3
Helix Angle
Standard
Point Angle (Degree)
118
Blade Diameter D (phi mm)
24.1
Material
HSS (high speed steel) HSS