Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 24.5

Item.#
06593763
Mfr.#
TD 24.5
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
165
Standard Product
JIS standard products
Overall Length L (mm)
285
Tolerance
h8
Blade Diameter D (phi mm)
24.5
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, Harden steel, high alloy steel, cast iron, aluminum alloy, copper alloy
Shanks (MT.No)
3
Helix Angle
Standard
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Thinning Shape of Drills
S-shaped thinning