Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 24.7

Item.#
06593781
Mfr.#
TD 24.7
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
165
Standard Product
JIS standard products
Overall Length L (mm)
285
Tolerance
h8
Thinning Shape of Drills
S-shaped thinning
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Shanks (MT.No)
3
Helix Angle
Standard
Point Angle (Degree)
118
Blade Diameter D (phi mm)
24.7
Material
HSS (high speed steel) HSS