Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 25

Item.#
06593815
Mfr.#
TD 25
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
165
Standard Product
JIS STANDARD PRODUCTS
Overall Length L (mm)
285
Tolerance
h8
Thinning Shape of Drills
S type thinning
Work Material
Low-carbon steel, mild steel, carbon steel, alloy steel, pre-hardened steel, high alloy steel, cast iron, aluminum alloy, copper alloy
Shanks (MT.No)
3
Helix Angle
Standard
Point Angle (Degree)
118
Blade Diameter D (phi mm)
25
Material
High-speed-steel (high-speed steel) HSS