Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 25.2

Item.#
06593833
Mfr.#
TD 25.2
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
165
Standard Product
JIS standard products
Overall Length L (mm)
285
Tolerance
h8
Material
HSS (high speed steel) HSS
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Shanks (MT.No)
3
Helix Angle
Standard
Point Angle (Degree)
118
Thinning Shape of Drills
S-shaped thinning
Blade Diameter D (phi mm)
25.2