Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Taper shank drill

Taper shank drill TD 26.2

Item.#
06593937
Mfr.#
TD 26.2
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
3
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
290
Flute Length l (mm)
170
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Standard Product
JIS standard products
Point Angle (Degree)
118
Thinning Shape of Drills
S-shaped thinning
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
26.2