|
Taper shank drill TD 26.7
- Item.#
- 06593982
- Mfr.#
- TD 26.7
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shanks (MT.No)
- 3
- Helix Angle
- Standard
- Tolerance
- h8
- Overall Length L (mm)
- 290
- Flute Length l (mm)
- 170
- Work Material
- Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
- Standard Product
- JIS standard products
- Point Angle (Degree)
- 118
- Thinning Shape of Drills
- S-shaped thinning
- Material
- HSS (high speed steel) HSS
- Blade Diameter D (phi mm)
- 26.7
|
Customers Who Viewed This Item Also Viewed