Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 27.4

Item.#
06594052
Mfr.#
TD 27.4
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
3
Point Angle (Degree)
118
Standard Product
JIS standard products
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
27.4
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Helix Angle
Standard
Tolerance
h8
Overall Length L (mm)
295
Flute Length l (mm)
175
Thinning Shape of Drills
S-shaped thinning