Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 32.2

Item.#
06594533
Mfr.#
TD 32.2
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
200
Blade Diameter D (phi mm)
32.2
Standard Product
JIS standard products
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Shanks (MT.No)
4
Thinning Shape of Drills
S-shaped thinning
Overall Length L (mm)
345