Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 32.6

Item.#
06594576
Mfr.#
TD 32.6
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Tolerance
h8
Shanks (MT.No)
4
Thinning Shape of Drills
S-shaped thinning
Overall Length L (mm)
345
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Point Angle (Degree)
118
Flute Length l (mm)
200
Blade Diameter D (phi mm)
32.6
Standard Product
JIS standard products
Material
HSS (high speed steel) HSS