Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill
  • Taper shank drill
  • Taper shank drill

Taper shank drill TD 40.0

Item.#
06595312
Mfr.#
TD 40.0
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
220
Helix Angle
Standard
Point Angle (Degree)
118
Blade Diameter D (phi mm)
40
Standard Product
JIS standardized item
Work Material
Low-carbon steel, mild steel, carbon steel, the alloy steel, pre-hardened steel, the high alloy steel, cast iron, an aluminum alloy, a copper alloy
Shanks (MT.No)
4
Overall Length L (mm)
365
Tolerance
h8
Thinning Shape of Drills
S type thinning
Material
High-speed-steel (HSS)