Buy more than* S$200* and get FREE SHIPPING

  • Taper shank drill

Taper shank drill TD 40.2

Item.#
06595337
Mfr.#
TD 40.2
Package Qty.
1PC
Ship pack of
1
519.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
220
Helix Angle
Standard
Point Angle (Degree)
118
Blade Diameter D (phi mm)
40.2
Standard Product
JIS standard products
Work Material
Structural steel, carbon steel, alloy steel, Harden steel, die steel, stainless steel, cast iron, aluminum alloy, non-ferrous metals
Shanks (MT.No)
4
Overall Length L (mm)
365
Tolerance
h8
Thinning Shape of Drills
S-shaped thinning
Material
HSS (high speed steel) HSS