Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bubble Pack Bag Large
  • Bubble Pack Bag Large
  • Bubble Pack Bag Large
  • Bubble Pack Bag Large

Bubble Pack Bag Large HR-1100

4.00 (1)
Item.#
06597096
Mfr.#
HR-1100
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Air Particle Height (mm)
About 8
Dimensions (Vetical x Horizontal) (mm)
1000x1200
Width (mm)
1000
Material
Polyethylene
Air Particle Diameter (mm)
About 30
Capacity (g)
130
Length (mm)
1200
Type
Buffer material (air)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Packing of precision parts
4
From Japan
On 2014-09-25 15:15:28
I also purchase and use small rolls, but I also want to handle large usable rolls.
This review is about item#06597096.