Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bubble Pack Bag
  • Bubble Pack Bag
  • Bubble Pack Bag
  • Bubble Pack Bag

Bubble Pack Bag HR-1111

4.80 (5)
Item.#
06597105
Mfr.#
HR-1111
Package Qty.
1Pack(10Sheet)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cushioning material for packaging and various usage
Type
Shock absorbing material (air)
Weight (g)
150
Material
Polyethylene
Dimensions (Vetical x Horizontal) (mm)
300x310
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Shipping packaging material
5
From Japan
On 2015-12-19 15:19:52
Although it feels a bit thin, from the price point, the CP is outstandingly good.
This review is about item#06597114.
Product packing
5
From Japan
On 2015-05-25 14:42:19
The dimension size is just right to the product size of the packing and there is no movement and there is no worry of scratches etc. I am allowed to use it.
This review is about item#06597105.
packing
5
From Japan
On 2015-04-07 13:34:01
I can use it without cutting and it is useful.
This review is about item#06597105.
When mailing small parts
5
From Japan
On 2015-03-12 20:41:30
When packing small items, you do not have to cut or paste the air cap.
This review is about item#06597105.
Packing of electric parts
4
From Japan
On 2015-02-10 20:38:44
Although it is used to pack small parts, it is in a bag shape, so packing can be done quickly and convenient. I would like a lineup with a slightly bigger size, I think if the price is a little cheaper.
This review is about item#06597114.