Buy more than* S$200* and get FREE SHIPPING

  • Air Form Seat
  • Air Form Seat
  • Air Form Seat

Air Form Seat HR-752

5.00 (1)
Item.#
06597141
Mfr.#
HR-752
Package Qty.
1Pack(30Sheet)
Ship pack of
1
9.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Packing, packaging, gasket and cushion
Material
Polyethylene
Capacity (g)
70
Thickness (mm)
1
Dimensions (Vetical x Horizontal) (mm)
300x300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material of the work (indoor kite)
5
From Japan
On 2015-08-24 20:01:44
Light and was easy to use.
This review is about item#06597132.