Buy more than* S$200* and get FREE SHIPPING

  • Color PP Rope

Color PP Rope HR-195

5.00 (1)
Item.#
06597184
Mfr.#
HR-195
Package Qty.
1Roll
Ship pack of
1
7.10 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Packing and uniting etc
Thickness (phi mm)
5
Length (m)
100
Material
Polypropylene
Safety Strength (kg)
13
Breaking Strength (kg)
65
Weight (g)
330
Color
Blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For explicit use
5
From Japan
On 2015-10-07 17:13:58
It is soft and easy to use without color fading
This review is about item#06597184.