Buy more than* S$200* and get FREE SHIPPING

  • Green Repairing Thread

Green Repairing Thread HR-232

4.50 (4)
Item.#
06597376
Mfr.#
HR-232
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Gardening, agriculture and repairing of golf net etc
Material
Polyethylene
Thickness (phi mm)
2.5
Weight (g)
85
Color
Green
Intensity (g)
Around 80
Length (m)
20
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Hedge pruning work etc.
5
From Japan
On 2017-11-23 23:10:41
It is strong and easy to handle. It is useful for fine pruning work etc. Because it is cheap and easy to use, it is a repeat.
This review is about item#6597367.
It is for schoolyard soccer goal repair
5
From Japan
On 2017-05-17 07:45:29
I bought it to repair the defeated football goal net. It is useful.
This review is about item#06597367.
Fixation of ball net
3
From Japan
On 2013-03-04 14:15:35
It was good that it was slightly thick, but I will use it this time.
This review is about item#06597376.
Used for blue sheets
5
From Japan
On 2010-09-19 16:10:39
Purchase to make it over 3,000 yen. The thickness is exactly good feeling. There were plenty of kinds and we were able to make selections fun.
This review is about item#06597376.