Buy more than* S$200* and get FREE SHIPPING

  • 2-layer Craft Paper Bag

2-layer Craft Paper Bag HR-1117

4.00 (1)
Item.#
06597412
Mfr.#
HR-1117
Package Qty.
1Sheet
Ship pack of
1
17.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Storage of bedding and blankets
Length (mm)
950
Color
Tea
Type
Himo-zuke
Width (mm)
630
Depth (mm)
750
Material
Paper
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Futon transportation
4
From Japan
On 2015-03-18 13:18:31
It was better if we had a place to pass and fix the sticks attached.
This review is about item#06597412.