Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Rubber With Clasp
  • Flat Rubber With Clasp
  • Flat Rubber With Clasp

Flat Rubber With Clasp -

5.00 (1)
Item.#
06597437
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To fix luggage on truck and motorbikes
Thickness (mm)
About 1.5-3
Length (m)
3.6
Color
Black
Width (mm)
19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorbike carrier
5
From Japan
On 2013-06-24 18:27:37
Easy to use.
This review is about item#06597437.