Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Wire Rope

Stainless Steel Wire Rope Y-109

5.00 (6)
Item.#
06597507
Mfr.#
Y-109
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Wire Diameter (mm)
0.11
Breaking Load (kg)
80
Reference Working Load (kg)
30
Material
Stainless steel (SUS304)
Description 2
Making hanging and pulling slim and simple.
Standard Weight (g/m)
3.9
Rope Diameter (phi mm)
1
Length (m)
5
Purpose
can utilize wide-ranging such as precise equipment and information equipment and industrial robot.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For sample creation
5
From Japan
On 2017-12-14 15:11:59
Use Teflon tube or Silicon tube with inner diameter of 0.5 mm for operation. It was very good.
This review is about item#58926296.
As a hanger
5
From Japan
On 2017-01-18 17:46:16
I think that it is good that it is used without permission
This review is about item#6597561.
Used as a long lead of a dog
5
From Japan
On 2016-06-12 15:59:23
I like it very much, but I purchased it again as it is necessary for replacement. I will also use it.
This review is about item#58926357.
For robot control
5
From Japan
On 2016-03-04 23:58:57
Together with a Teflon tube with an inner diameter of 1 mm, it is used for robot motion control. The surface is smooth and moves smoothly
This review is about item#58926332.
For horizontal repair storage door repair
5
From Japan
On 2013-10-22 21:11:52
It is personal use. Purchased for the repair of the sideway pull storage screen door in the bath window. It is as thin as threads, strong tensile force makes it possible to open and close more smoothly than before. I'd like you to have a long life, how long it has a useful life.
This review is about item#58926305.
For precision instrument fall prevention
5
From Japan
On 2011-04-21 15:51:58
Exact thickness and strength. It is better to have something a little longer (about 30 m).
This review is about item#06597552.