Stainless Steel Wire Rope Y-119
(6)
Item.#
06597561
Mfr.#
Y-119
Package Qty.
1PC
Ship pack of
1
Item Feature
Reference Working Load (kg)
250
Material
Stainless (SUS304)
Standard Weight (g/m)
35
Rope Diameter (phi mm)
3
Purpose
can utilize wide-ranging such as precise equipment and information equipment and industrial robot.
Length (m)
5
Wire Diameter (mm)
0.34
Breaking Load (kg)
740
Description 2
Making hanging and pulling slim and simple.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
6
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
For sample creation
From Japan
On 2017-12-14 15:11:59
Use Teflon tube or Silicon tube with inner diameter of 0.5 mm for operation. It was very good.
As a hanger
From Japan
On 2017-01-18 17:46:16
I think that it is good that it is used without permission
Used as a long lead of a dog
From Japan
On 2016-06-12 15:59:23
I like it very much, but I purchased it again as it is necessary for replacement. I will also use it.
For robot control
From Japan
On 2016-03-04 23:58:57
Together with a Teflon tube with an inner diameter of 1 mm, it is used for robot motion control. The surface is smooth and moves smoothly
For horizontal repair storage door repair
From Japan
On 2013-10-22 21:11:52
It is personal use. Purchased for the repair of the sideway pull storage screen door in the bath window. It is as thin as threads, strong tensile force makes it possible to open and close more smoothly than before. I'd like you to have a long life, how long it has a useful life.
For precision instrument fall prevention
From Japan
On 2011-04-21 15:51:58
Exact thickness and strength. It is better to have something a little longer (about 30 m).
Customers Who Bought This Item Also Bought
Top