Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Circular Sleeve
  • Circular Sleeve
  • Circular Sleeve
  • Circular Sleeve

Circular Sleeve P-1975

3.75 (4)
Item.#
06597604
Mfr.#
P-1975
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Brass
Application
Parts used for end treatment of wire rope. Please firmly fix into place with wrench included.
Compatible Wire Size (phi mm)
3
Hole Diameter (phi mm)
6
Accessories
Hezagonal wrench
External Form Dimensions (Width x Height)(mm)
20x15
Finishing
Chrome-plated
TRUSCO Part Number
320-4138
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2016-07-18 18:26:27
Terminal processing of wire cable can be easily done on site.
This review is about item#06597595.
Stainless steel wire end treatment
5
From Japan
On 2016-05-15 05:43:17
Simple is best easy to use
This review is about item#06597604.
Hang the wood and fix it
4
From Japan
On 2014-08-19 21:12:58
It may be too thick when used in a gap. Since there are three screws, there are cases where it can not be used in a narrow angular position. Other than that, it is convenient because you can easily fix the wire rope without a special tool. Depending on the ingenuity, it can be used for various purposes.
This review is about item#06597595.
Fastening of wire
3
From Japan
On 2011-06-24 11:05:54
Since fixed anchovies are loose, it is likely to fall out if you do not tighten the wire.
This review is about item#06597595.