Buy more than* S$200* and get FREE SHIPPING

  • Oval Sleeve
  • Oval Sleeve
  • Oval Sleeve

Oval Sleeve P-1984

4.59 (17)
Item.#
06597613
Mfr.#
P-1984
Package Qty.
1Box(4PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
Compatible Wire Size (phi mm)
For 1
External Form Dimensions (Width x Height)(mm)
5x5
Application
Parts used for end treatment of wire rope
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
Caulking of terminal of tension wire of agricultural machine
3
From Japan
On 2017-12-26 20:01:19
There is no problem with the product, but the price is somewhat high (I feel like that).
This review is about item#60843727.
The end of the wire rail
5
From Japan
On 2017-12-14 09:13:46
There are various sizes, it is enough to fit just two wires, and you can prevent fraying of the tip by caulking.
This review is about item#6597631.
For preventing falling off of the muffler cutter
4
From Japan
On 2017-12-04 14:55:31
I used it together with the stain wire to prevent the muffler cutter from coming off. It was caulked without problems. Although it is not something that requires much accuracy, ☆ -1 is a bit pricey.
This review is about item#58924932.
Wire caulking
5
From Japan
On 2017-11-27 08:23:12
We are satisfied with satisfactory performance. I would like to ask again, thank you.
This review is about item#58924905.
Wire stopper
5
From Japan
On 2017-11-08 08:00:53
It was soft and easy to handle. It looks beautiful finished.
This review is about item#58924932.
Repair of lighting electrical equipment
4
From Japan
On 2017-09-17 07:06:32
It is used for preventing falling of the LED lighting lamp. The feeling of use is good.
This review is about item#58924932.
For piercing suspension jigs
5
From Japan
On 2017-08-26 18:34:08
It would be nice if you could keep the bags on the outside of the product with the bag attached, but once you break the bag and take out the sleeve and throw it into the tool box, it somewhat disappears from the outside paper with the size written and it will not be distinguished from other sizes and time loss. If there is a size stamp it will take time and labor to find it, truly !! Japan quality and evaluation. I am deeply on my shelf shortage of my management.
This review is about item#60843727.
Miscellaneous goods
5
From Japan
On 2017-05-12 15:54:44
I arrived soon, it is cheap and easy to use and the quality is also very good
This review is about item#58924966.
Accessory production
4
From Japan
On 2017-02-15 22:29:33
In order to find an oval sleeve perfect for piano line # 20 (0.85 - 0.9), I purchased several sizes. For φ0.45 here, if it is in a straight state, two pieces fit perfectly. I wanted to put in 1 or 2 as perfect fit as possible, so this application is determined by this size.
This review is about item#58924984.
Repairing the upper and lower wires of the Drive Hello Familiarizing Board
5
From Japan
On 2016-07-26 07:57:57
Because stainless steel wire broke, I bought it with the wire and I was able to repair it safely.
This review is about item#06597631.