Buy more than* S$200* and get FREE SHIPPING

  • Oval Sleeve
  • Oval Sleeve
  • Oval Sleeve

Oval Sleeve P-1990

4.67 (12)
Item.#
06597647
Mfr.#
P-1990
Package Qty.
1Box(4PC)
Ship pack of
1
2.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Aluminum
External Form Dimensions (Width x Height)(mm)
11x11
Compatible Wire Size (phi mm)
For three
Application
Parts used for end treatment of wire rope
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Repair of lighting electrical equipment
4
From Japan
On 2017-09-17 07:06:32
It is used for preventing falling of the LED lighting lamp. The feeling of use is good.
This review is about item#58924932.
For piercing suspension jigs
5
From Japan
On 2017-08-26 18:34:08
It would be nice if you could keep the bags on the outside of the product with the bag attached, but once you break the bag and take out the sleeve and throw it into the tool box, it somewhat disappears from the outside paper with the size written and it will not be distinguished from other sizes and time loss. If there is a size stamp it will take time and labor to find it, truly !! Japan quality and evaluation. I am deeply on my shelf shortage of my management.
This review is about item#60843727.
Miscellaneous goods
5
From Japan
On 2017-05-12 15:54:44
I arrived soon, it is cheap and easy to use and the quality is also very good
This review is about item#58924966.
Accessory production
4
From Japan
On 2017-02-15 22:29:33
In order to find an oval sleeve perfect for piano line # 20 (0.85 - 0.9), I purchased several sizes. For φ0.45 here, if it is in a straight state, two pieces fit perfectly. I wanted to put in 1 or 2 as perfect fit as possible, so this application is determined by this size.
This review is about item#58924984.
Repairing the upper and lower wires of the Drive Hello Familiarizing Board
5
From Japan
On 2016-07-26 07:57:57
Because stainless steel wire broke, I bought it with the wire and I was able to repair it safely.
This review is about item#06597631.
To connect the suspended items in the event wire
5
From Japan
On 2016-02-23 15:36:29
It is very easy to handle, and we are using it with confidence because it is solid.
This review is about item#58924957.
End treatment of stainless steel wire
5
From Japan
On 2015-11-05 08:06:36
Buy stainless steel wire rope Φ 3.0 mm to make it loop. I use ARM hand sweepers HSC - 350, but it was easy to use.
This review is about item#60843727.
Fastening of wire
5
From Japan
On 2014-09-12 21:44:05
I bought it to fix the wire through the collar of the dog. It is regrettable that there is only a size of up to 4 mm. If you have a bit bigger size, I would like to purchase again.
This review is about item#06597647.
Used for wiring splice points.
5
From Japan
On 2013-10-01 10:20:28
I can not go shopping because I am physically impaired, and I use it for connecting parts of small electric power in fine parts.
This review is about item#06597613.
Wire work
3
From Japan
On 2013-05-28 13:15:10
I want you to put in more quantity, not 4 pieces.
This review is about item#06597647.