Buy more than* S$200* and get FREE SHIPPING

  • MAGICLOBOND A Side Glue Type
  • MAGICLOBOND A Side Glue Type
  • MAGICLOBOND A Side Glue Type
  • MAGICLOBOND A Side Glue Type
  • MAGICLOBOND A Side Glue Type

MAGICLOBOND A Side Glue Type 119

5.00 (1)
Item.#
06598697
Mfr.#
119
Package Qty.
1Roll
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Please avoid the use to soft vinyl chloride product such as film and vinyl chloride leather of vinyl chloride.
Length (m)
5
Material
Nylon
Specification
A surface-type paste included Coil reel
Purpose
Substitution of button and hook. Substitution of both sides adhesive tape Substitution of slide fastener Substitution of string Substitution of bolt and nut Other substitution of magnet, gluing resin, cement and metal hook etc.
Width (mm)
25
Type
A-SIDE
Color
Black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging the curtain
5
From Japan
On 2014-07-17 17:57:42
In the first stage, I would like to observe the passage of time without problems. About durability.
This review is about item#06598672.