Buy more than* S$200* and get FREE SHIPPING

  • MAGICLOBOND B Side Glue Type
  • MAGICLOBOND B Side Glue Type
  • MAGICLOBOND B Side Glue Type
  • MAGICLOBOND B Side Glue Type

MAGICLOBOND B Side Glue Type 119

5.00 (1)
Item.#
06598706
Mfr.#
119
Package Qty.
1Roll
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please avoid the use to soft vinyl chloride product such as film and vinyl chloride leather of vinyl chloride.
Length (m)
5
Material
Nylon
Color
Black
Purpose
Substitution of button and hook. Substitution of both sides adhesive tape Substitution of slide fastener Substitution of string Substitution of bolt and nut Other substitution of magnet, gluing resin, cement and metal hook etc.
Width (mm)
25
Type
B side
Specification
B side paste included type coil reel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing accessories for bikes and attaching accessories during machine operation
5
From Japan
On 2015-03-22 13:56:01
Adhesiveness of the tape part is also good, the stickiness of the Velc tape part is also very good. I think that it can be used safely. I think that I will buy the same things next time.
This review is about item#06598706.