Buy more than* S$200* and get FREE SHIPPING

  • Magic Robot A.B. Face Set Type
  • Magic Robot A.B. Face Set Type
  • Magic Robot A.B. Face Set Type

Magic Robot A.B. Face Set Type 101

5.00 (1)
Item.#
06598715
Mfr.#
101
Package Qty.
1Set
Ship pack of
1
2.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please avoid the use to soft vinyl chloride product such as film and vinyl chloride leather of vinyl chloride.
Length (mm)
150
Specification
Has adhesive surface. One-touch type
Width (mm)
25
Purpose
Substitution of button and hook. Substitution of both sides adhesive tape Substitution of slide fastener Substitution of string Substitution of bolt and nut Other substitution of magnet, gluing resin, cement and metal hook etc.
Material
Nylon
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
clothing
5
From Japan
On 2016-03-19 00:24:26
Fastener surface is quite powerful. Once bonded without first punch line, you can pretty reliable. More than anything, is wonderful strong enough adhesive surface is not lost to it. You are using the clothes of the patch-based, but with crawling and degreasing, it does not come to peel off first If after complete adhesion. Since the color there is only black and white if by force say, it's not perfect if Erabere is more color.
This review is about item#06598767.