Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magic Robot A.B. Face Set Type
  • Magic Robot A.B. Face Set Type
  • Magic Robot A.B. Face Set Type

Magic Robot A.B. Face Set Type 119

5.00 (2)
Item.#
06598724
Mfr.#
119
Package Qty.
1Set
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Please avoid the use to soft vinyl chloride product such as film and vinyl chloride leather of vinyl chloride.
Length (mm)
150
Color
Black
Specification
Has adhesive surface. One-touch type
Purpose
Substitution of button and hook. Substitution of both sides adhesive tape Substitution of slide fastener Substitution of string Substitution of bolt and nut Other substitution of magnet, gluing resin, cement and metal hook etc.
Material
Nylon
Width (mm)
25
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fixing and movement of stopper
5
From Japan
On 2017-06-28 14:39:36
Of course, not only the laminate surface of the table, the adhesive tape on the back is powerful and satisfactory.
This review is about item#6598767.
clothing
5
From Japan
On 2016-03-19 00:24:26
The fastener surface is quite powerful. It does not fall first, it can be quite reliable. Above all, it is wonderful that the adhesive surface is so strong that it can not beat it. I am using it as a patch base of clothes, but it does not peel off first after degreasing, after attaching completely, after gluing. Strictly speaking, there is only black and white color, so it is perfect if you can choose more colors.
This review is about item#06598767.