Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magic Cross Belt
  • Magic Cross Belt
  • Magic Cross Belt
  • Magic Cross Belt
  • Magic Cross Belt

Magic Cross Belt 101

Item.#
06598776
Mfr.#
101
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Please avoid the use to soft vinyl chloride product such as film and vinyl chloride leather of vinyl chloride.
Length (m)
1
Material
Nylon
Specification
No glue type Coil reel
Purpose
Substitution of button and hook. Substitution of both sides adhesive tape Substitution of slide fastener Substitution of string Substitution of bolt and nut Other substitution of magnet, gluing resin, cement and metal hook etc.
Width (mm)
22
Description 2
FASTENER CONSISTS OF (A) MALE AND (B) FEMALE FACE AND GENTLY APPLY THE DOUBLE-SIDED AB SURFACE MESHING FIRMLY AND PULL OFF PEELS OFF EASILY AND CAN BE USED REPEATEDLY. repeatedly you can use. Fully the effects such as fastener stop from this kind of tie to bind, beams together and provides new capabilities for products.
Color
White