Buy more than* S$200* and get FREE SHIPPING

  • Felt Sheet Hard Type With Adhesion
  • Felt Sheet Hard Type With Adhesion
  • Felt Sheet Hard Type With Adhesion

Felt Sheet Hard Type With Adhesion FU-615

by WAKI
4.50 (4)
Item.#
06598803
Mfr.#
FU-615
Package Qty.
1Pack(2Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For leg of table and chair. Underneath of audio. Under vase and ornament
Material
Wool, rayon
Color
Thick tea
Sheet Thickness (mm)
2
Dimensions (Width x Length) (mm)
100 x 120
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Interference part of metal
5
From Japan
On 2017-11-16 05:57:45
It saves work of sticking double-sided tape and working time is shortened.
This review is about item#06598855.
For protection
4
From Japan
On 2015-06-17 19:19:25
It was surprisingly small
This review is about item#06598812.
Furniture spread
4
From Japan
On 2014-02-22 14:56:07
Is not there a special size of larger size? I think it's a bit small.
This review is about item#06598794.
Moving furniture smoothly without worrying about floor scratches
5
From Japan
On 2013-10-30 15:07:47
Is it expensive? I thought, but so far I've had a firm, firm, I have never got a real feeling of use is perfect.
This review is about item#06598794.