Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Felt Sheet Hard Type With Adhesion
  • Felt Sheet Hard Type With Adhesion
  • Felt Sheet Hard Type With Adhesion

Felt Sheet Hard Type With Adhesion FU-715

by WAKI
4.33 (3)
Item.#
06598821
Mfr.#
FU-715
Package Qty.
1Pack(2Sheet)
Ship pack of
1
4.70 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For leg of table and chair. Underneath of audio. Under vase and ornament
Material
Wool, rayon
Color
White
Sheet Thickness (mm)
2
Dimensions (Width x Length) (mm)
100x120
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For protection
4
From Japan
On 2015-06-17 19:19:25
Unexpectedly it was small
This review is about item#06598812.
Bedding furniture
4
From Japan
On 2014-02-22 14:56:07
Will not your special purpose of the larger size. I think that a little small.
This review is about item#06598794.
Smooth the movement of the furniture without worrying about scratches on the floor
5
From Japan
On 2013-10-30 15:07:47
Kana high? And I thought, but this much ever, was firm, without that you have to hand the real thing Perfect use impression.
This review is about item#06598794.