Buy more than* S$200* and get FREE SHIPPING

  • Felt Sheet Soft Type With Adhesion
  • Felt Sheet Soft Type With Adhesion
  • Felt Sheet Soft Type With Adhesion

Felt Sheet Soft Type With Adhesion FU-314

by WAKI
4.00 (2)
Item.#
06598873
Mfr.#
FU-314
Package Qty.
1Pack(2Sheet)
Ship pack of
1
3.49 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
For leg of table and chair. Underneath of audio. Under vase and ornament
Material
Polyester
Color
Brown
Tape Thickness (mm)
2
Dimensions (Width x Length) (mm)
100x120
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a buffer material
3
From Japan
On 2014-08-07 08:12:31
I purchased as a buffer material of furniture for a little soft material, it is difficult to cut with a cutter.
This review is about item#06598907.
Prevent scratches
5
From Japan
On 2014-07-12 14:22:37
It is cheap compared to the hardware store.
This review is about item#06598891.