Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Felt Sheet Soft Type With Adhesion
  • Felt Sheet Soft Type With Adhesion
  • Felt Sheet Soft Type With Adhesion

Felt Sheet Soft Type With Adhesion FU-315

by WAKI
4.20 (5)
Item.#
06598882
Mfr.#
FU-315
Package Qty.
1Pack(2Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For leg of table and chair. Underneath of audio. Under vase and ornament
Material
Polyester
Color
Thick tea
Tape Thickness (mm)
2
Dimensions (Width x Length) (mm)
100 x 120
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
It was used for repairing the sliding surface of Obitar Thunder.
4
From Japan
On 2017-12-11 16:52:17
I am happy that there is some thickness of the felt. The strength of adhesion is satisfactory and satisfactory.
This review is about item#6598891.
The back of the legs of the chair
5
From Japan
On 2017-09-10 08:04:43
The floor is not scratched, friction is also reduced, so the movement of the chair will be easier.
This review is about item#06598907.
DIY
4
From Japan
On 2017-07-10 21:09:42
I attached it when I made my own tool tray for placing on a workbench. It was convenient because the back side became adhesive tape.
This review is about item#6598891.
As a cushioning material
3
From Japan
On 2014-08-07 08:12:31
I bought it as a cushioning material for furniture but because the material is a little soft, it is difficult to cut with a cutter.
This review is about item#06598907.
Scratch prevention
5
From Japan
On 2014-07-12 14:22:37
It is cheap compared to home center.
This review is about item#06598891.