Buy more than* S$200* and get FREE SHIPPING

  • Felt Sheet Soft Type With Adhesion
  • Felt Sheet Soft Type With Adhesion
  • Felt Sheet Soft Type With Adhesion

Felt Sheet Soft Type With Adhesion FU-316

by WAKI
4.00 (2)
Item.#
06598891
Mfr.#
FU-316
Package Qty.
1Sheet
Ship pack of
1
7.31 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
For leg of table and chair. Underneath of audio. Under vase and ornament
Material
Polyester
Color
Brown
Tape Thickness (mm)
2
Dimensions (Width x Length) (mm)
210x300
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
As a cushioning material
3
From Japan
On 2014-08-07 08:12:31
I bought it as a cushioning material for furniture but because the material is a little soft, it is difficult to cut with a cutter.
This review is about item#06598907.
Scratch prevention
5
From Japan
On 2014-07-12 14:22:37
It is cheap compared to home center.
This review is about item#06598891.