Buy more than* S$200* and get FREE SHIPPING

  • Felt Sheet Soft Type With Adhesion
  • Felt Sheet Soft Type With Adhesion
  • Felt Sheet Soft Type With Adhesion

Felt Sheet Soft Type With Adhesion FU-317

by WAKI
4.25 (4)
Item.#
06598907
Mfr.#
FU-317
Package Qty.
1Sheet
Ship pack of
1
7.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For leg of table and chair. Underneath of audio. Under vase and ornament
Material
Polyester
Color
Thick tea
Tape Thickness (mm)
2
Dimensions (Width x Length) (mm)
210 x 300
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
The back of the legs of the chair
5
From Japan
On 2017-09-10 08:04:43
The floor is not scratched, friction is also reduced, so the movement of the chair will be easier.
This review is about item#06598907.
DIY
4
From Japan
On 2017-07-10 21:09:42
I attached it when I made my own tool tray for placing on a workbench. It was convenient because the back side became adhesive tape.
This review is about item#6598891.
As a cushioning material
3
From Japan
On 2014-08-07 08:12:31
I bought it as a cushioning material for furniture but because the material is a little soft, it is difficult to cut with a cutter.
This review is about item#06598907.
Scratch prevention
5
From Japan
On 2014-07-12 14:22:37
It is cheap compared to home center.
This review is about item#06598891.